Reinforced corner sockets on both deck ends allows use of additional push handle for bi-directional operation.
Additional 24" Removable Handle 330150 for Magliner® Platform Trucks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 33 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Handle |
| Deck Material | Aluminum |
| Material | Aluminum |
| Color | Gray |
| Manufacturers Part Number | 330150 |
| Handle Type | Push Handle |
| Brand | Magliner |