Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Wide angle mirrors are great in loading areas, hospitals, retail stores, markets, warehouses and more. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Made with shatter proof acrylic and features a durable ABS plastic reinforced back for extra strength. Outdoor mirror has a weather-proof frame. Includes 3 mounting brackets for various applications. Includes a C-channel bracket, J-bracket and L-bracket for ceiling suspension, counter top use, extended wall use or for use on close walls.
Round Acrylic Convex Mirror, Outdoor, 36" Dia., 160° Viewing Angle
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 36 in |
| Approximate Viewing Distance | 36 Ft. |
Product Details
| Assembly Required | No |
| Type | Convex Safety Mirror |
| Viewing Angle | 160 ° |
| Color | Silver |
| Mounting Location | Wall |
| Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | P36WP |
| Backing | Plastic |
| Indoor/Outdoor | Outdoor |
| Rim Type | Injection-Molded Plastic |
| Shape | Round |
| Brand | Vision Metalizers |