Acid Eater Battery Acid Spill Kit, Clift Industries 1006-001
Contains, absorbs and neutralizes battery acid spills. Pellet formula absorbs more and requires less clean-up. Does not create hazardous dust clouds or leave harmful residues. Contains all necessary personal protection equipment to safely neutralize and dispose of battery acid spills. Complies with OSHA Regulation 1910.178(g). Facilities must have means to neutralize spilled acid. Fast, easy to use and land-fill disposable.
Includes: 2 Gallons Acid Eater Absorber & Neutralizer, 2 Pairs Safety Goggles, 2 Pairs HazMat Boot Covers, 2 Vinyl Aprons (8 mil.), 2 Pairs 18 mil. Latex Gloves, Whisk Broom/Dust Pan, Disposal Bag, 8 oz. Acid Eater Neutralizer & Degreaser. This product is included in a 5 Gallon Pail.
Composition: Acrylic Polymer/Bentonite/Diatomaceous Earth/Industrial Peat Moss/Montmorillonite/Perlite/Polyporalene/Polypropylene/Recycled Cellulose/Vermiculite
Clift Industries, Inc. warrants that its products are manufactured in accordance with each product's specification. Clift Industries, Inc.'s obligation and liability under this Warranty is expressly limited to the return of any non-conforming product to Clift Industries, Inc. by the purchaser within one (1) year after the date of manufacture pursuant to its Guarantee set forth below. Products for which a warranty claim is made are to be returned by transportation prepaid to Clift Industries, Inc.'s factory. Any use not in accordance with product directions and precautionary statements, and any modifications or additives to the products, or any adulteration, dilution or alteration by the purchaser shall void this Warranty.
Acid Eater Battery Acid Spill Kit, Clift Industries 1006-001
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$299.95was $339.95
Save $40.00 (12%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 15 in |
| Weight | 20 lbs |
| Size | 5 gal |
| Diameter | 12 in |
Product Details
| Type | Battery Acid |
| Color | Green |
| Shelf Life | 5 |
| Capacity/Absorption Gallons | 2 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Storage | Room Temperature |
| Manufacturers Part Number | 1006-001 |
| Form | Pellet/Liquid |
| Brand | Clift Industries |
Warranty
| Warranty | 1 yr |