Royal® Flushometer Inside Cover, A-71
Write a Review
|
Questions & Answers (0)
Product Description
Royal® Flushometer Inside Cover, A-71
PRICE
$19.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13/16 in |
| Size | 13/16 x 3-1/4 |
| Diameter | 3-1/4 in |
Product Details
| Type | Flush Valve Inside Cover |
| Package Quantity | 1 |
| Description | Inside Cover |
| Manufacturers Part Number | A-71 |
| For Use With | Royal Flushometer |
| Brand | Sloan |