Sloan 3301044 Model A-42-A Repair Kit, 1.0 GPF Urinal
Write a Review
|
Questions & Answers (0)
Product Description
Repair Kit A-42-A, 1.0 gpf - Low Consumption Urinals (Siphon Jet & Blow Out)
PRICE
$60.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-3/4 in |
| Size | 2-3/4 x 3-1/4 |
| Diameter | 3-1/4 in |
Product Details
| Type | Urinal - Repair Kit |
| Gallons per Flush | 1 gal/flush |
| Package Quantity | 1 |
| Manufacturers Part Number | A-42-A |
| For Use With | 1.0 gpf-Low Consuption Urinals (Siphon Jet & Blow Out) |
| Liters per Flush | 3.8 |
| Brand | Sloan |