Sloan Repair Kit A-37-A for Regal, 1.5 gpf Urinal
|
Questions & Answers (0)
Product Description
Repair Kit A-37-A, 1.5 gpf- Older Siphon Jet and some Blow Out Urinals
PRICE
$56.95
1
1
Available on or around 10/31/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 in |
| Size | 3 x 3-5/16 |
| Diameter | 3-5/16 in |
Product Details
| Type | Urinal - Repair Kit |
| Gallons per Flush | 1.5 gal/flush |
| Package Quantity | 1 |
| Manufacturers Part Number | A-37-A |
| For Use With | 1.5 gpf- Older Siphon Jet and some Blow Out Urinals |
| Liters per Flush | 5.7 |
| Brand | Sloan |