Houzer A1722-7BS-1 ADA Drop In Stainless Steel 3-hole Bar/Prep Sink
The Houzer A1722-7BS-1 Glowtone ADA Series Topmount Prep Bowl is designed to compliant to ADA accessibility guidelines for easier access in homes, businesses and healthcare facilities. This compact prep bowl complements your home decor that make them stylish and versatile additions to any kitchen, bar area, or utility room. This unit is constructed of a 22-gauge T304 stainless steel and features 2 faucet mounting holes, a lustrous satin finish that is easy to clean and maintain, a highlighted rim, self-rimming edges, StoneGuard undercoating over super silencer pad for less clatter while you're washing plates and pans. Bowl measures 14 in.es by 15-3/4 in. by 6-1/2 in. deep and is compatible with Houzer sink accessory Bottom Grid BG-3100 and Cutting Board CB-3100. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by lifetime limited warranty. Fits 21 in. cabinet.
Houzer® A1722-7BS-1 ADA Drop In Stainless Steel 3-Hole Bar/Prep Sink
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 22 in |
| Depth | 6-1/2 in |
| Basin Depth | 6-1/2 in |
| Basin Length | 14 in |
| Basin Width | 15-3/4 in |
| Faucet Centers | 4 in |
| Steel Gauge | 22 ga |
| Min Cabinet Size | 21" Cabinet |
Product Details
| Color | Silver |
| Stainless Series | T-304 |
| Mounting Location | Drop-In |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | A1722-7BS-1 |
| Faucet Holes | 3 |
| Shape | Rectangular |
| Brand | Houzer |
Compliance & Certifications
| ADA Compliant | Yes |