- Permanent Split Capacitor
- Sleeve Bearing
- Automatic Overload
- 60 HZ
- 42 Frame
- Single Phase
- Rotation is determined by viewing the shaft end
Century 9608, 5" Split Capacitor Motor - 1100 RPM 115 Volts
|
Questions & Answers (0)
Product Description
Century 5" Split Capacitor Motor - 1100 RPM 115 Volts
PRICE
$799.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 3-1/4 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/20 HP |
| Number of Speeds | 3 |
| Frame | 43 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1100 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 0.6/0.3/0.23 A |
| Manufacturers Part Number | 9608 |
| Compatible Part/Model Number | Trane X70500149-02 |
| Rated RPM | 1100 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |