Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Century

Model # :WBB186011

MPN #: 796A

Century 796A, 5 5/8" Split Capacitor Condenser Fan Motor - 460 Volts 1075 RPM

Product Description
Century 5 5/8" Split Capacitor Condenser Fan Motor - 460 Volts 1075 RPM

  • Permanent Split Capacitor
  • 48Y Frame
  • Stud / Belly Band Mounting
  • Automatic Overload
  • 60 HZ
  • Single Phase


PRICE
$599.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length4-1/2 in
Length Less Shaft4-5/8 in
Shaft Diameter0.5

Product Details

Bearing TypeBall
Horsepower1/3 HP
Number of Speeds1
Frame42
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeTotally Enclosed
Mounting LocationBelly Band/Stud
Voltage460 V
Phase1
Full Load Amps0.9 FLA
Manufacturers Part Number796A
Rated RPM1075
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA