This is a Sloan Royal Flushometer urinal rebuild kit 0.5 gallons per flush that includes drop in kit (A-1043-A) handle repair kit (B-51-A) and vacuum breaker repair kit (V-651-A). For Use With B252786.
Sloan A-1106-A Rebuild Kit, Urinal Exposed- Boxed (0.5 GPF)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
5
5
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Size | 4 x 3-5/8 |
| Diameter | 3-5/8 in |
Product Details
| Type | Toilet Rebuild Kit |
| Gallons per Flush | 0.5 gal/flush |
| Manufacturers Part Number | 3301153 |
| For Use With | Royal Manual Urinal Flushometers |
| Liters per Flush | 1.9 |
| Brand | Sloan |