
$545.23 up to 12% OFF
Price: $477.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RWM Casters 96 Series 10" GT Wheel - Rigid Caster
RWM's 95 Series caster features the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven itself to be the best solution for demanding applications. This is the caster design that all others are now copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure. The 95 Series offers a capacity up to 20,000 pounds with a wide variety of heavy duty wheels to maximize capacity.
RWM's 95 Series caster features the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven itself to be the best solution for demanding applications. This is the caster design that all others are now copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure. The 95 Series offers a capacity up to 20,000 pounds with a wide variety of heavy duty wheels to maximize capacity.
Weights & Dimensions
- Wheel Diameter 10 IN (25.4 cm)
- Width 3 IN (7.62 cm)
- Wheel Diameter Range 9 to 12 IN
- Bolt Spacing 4-1/2 x 6 IN
- Plate Size 7-1/2 x 6-1/4 IN
- Height 12-1/2 IN (31.75 cm)
- Weight Capacity 3400 LBS (1545.45 kg)
- Mounting Bolt Hole Diameter 1/2 IN
- Weight 25 LBS (11.36 kg)
- Plate Length Range 7.1 to 11 IN
- Plate Width Range 5.5 to 8.5 IN
Product Details
- Caster Index Rigid Plate Casters
- Assembly Required Assembled
- Wheel Material Solid Elastomer
- Package Quantity 1
- Brand RWM Casters
- Bearing Type Ball
- Series 95
- Warranty 1 YR
- Manufacturers Part Number 95-GTB-1030-R
- Caster Type Rigid
- Color Family Blue
Customer Review
Product Q & A
There are no questions for this product.

RWM Casters 96 Series 10" GT Wheel Rigid Caster - 95-GTB-1030-R
$477.95
- Product Information
- Customer Review
- Product Q&A
- Accessories