SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 96 Series 8" x 3" Forged Steel Wheel Rigid Caster - 95-FST-0830-R

Shown with Gray Wheel

RWM Casters 96 Series 8" x 3" Forged Steel Wheel Rigid Caster - 95-FST-0830-R

Item #: WBB1103114

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$901.71 up to 47% OFF

Price: $478.95

Quantity

Customers Also Viewed

RWM Casters 96 Series 10" x 3" Urethane on Iron Wheel Rigid Caster - 95-UIR-1030-R

RWM Casters 96 Series 10" x 3" Urethane on Iron Wheel Rigid Caster - 95-UIR-1030-R

RWM Casters 96 Series 8" Urethane on Iron Wheel Rigid Caster - 95-UIR-0830-R

RWM Casters 96 Series 8" Urethane on Iron Wheel Rigid Caster - 95-UIR-0830-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 8" Urethane on Iron Wheel Swivel Caster with Cam Wheel Brake - 76-UIR-0825-S-FICWB

RWM Casters 8" Urethane on Iron Wheel Swivel Caster with Cam Wheel Brake - 76-UIR-0825-S-FICWB

RWM Casters 76 Series 10" Whisper Wheel Rigid Caster - 76-UWR-1030-R

RWM Casters 76 Series 10" Whisper Wheel Rigid Caster - 76-UWR-1030-R

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Swivel Caster - 76-UIR-0825-S

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Swivel Caster - 76-UIR-0825-S

RWM Casters 76 Series 12" Urethane on Iron Wheel Swivel Caster - 76-UIR-1230-S

RWM Casters 76 Series 12" Urethane on Iron Wheel Swivel Caster - 76-UIR-1230-S

RWM Casters 76 Series 10" Omega Wheel Rigid Caster - 76-UOT-1030-R

RWM Casters 76 Series 10" Omega Wheel Rigid Caster - 76-UOT-1030-R

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Rigid Caster - 76-UIR-0825-R

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Rigid Caster - 76-UIR-0825-R

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 76 Series 10" GT Wheel Swivel Caster with Cam Wheel Brake - 76-GTB-1030-S-FICWB

RWM Casters 76 Series 10" GT Wheel Swivel Caster with Cam Wheel Brake - 76-GTB-1030-S-FICWB

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 76 Series 10" Nylatron® HD Wheel Swivel Caster - 76-NYB-1030-S

RWM Casters 76 Series 10" Nylatron® HD Wheel Swivel Caster - 76-NYB-1030-S

RWM Casters 96 Series 8" x 3" Forged Steel Wheel - Rigid Caster

RWM's 95 Series caster features the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven itself to be the best solution for demanding applications. This is the caster design that all others are now copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure. The 95 Series offers a capacity up to 20,000 pounds with a wide variety of heavy duty wheels to maximize capacity.

Weights & Dimensions

  • Wheel Diameter 8 IN (20.32 cm)
  • Width 3 IN (7.62 cm)
  • Wheel Diameter Range 7 to 8 IN
  • Bolt Spacing 4-1/2 x 6 IN
  • Plate Size 7-1/2 x 6-1/4 IN
  • Height 10-1/2 IN (26.67 cm)
  • Weight Capacity 5500 LBS (2500 kg)
  • Mounting Bolt Hole Diameter 1/2 IN
  • Weight 32 LBS (14.55 kg)
  • Plate Length Range 7.1 to 11 IN
  • Plate Width Range 5.5 to 8.5 IN

Product Details

  • Caster Index Rigid Plate Casters
  • Assembly Required Assembled
  • Wheel Material Forged Steel
  • Package Quantity 1
  • Brand RWM Casters
  • Bearing Type Tapered Roller
  • Series 95
  • Manufacturers Part Number 95-FST-0830-R
  • Caster Type Rigid
  • Color Family Blue

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 96 Series 8" x 3" Forged Steel Wheel Rigid Caster - 95-FST-0830-R

RWM Casters 96 Series 8" x 3" Forged Steel Wheel Rigid Caster - 95-FST-0830-R

Item #: WBB1103114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant