Slant Fin 90 Degree Outside Corner 30 Series
This outside corner features a one-piece design without hinged panels. For use with Slant Fin baseboard heaters.
Slant/Fin® 90 Degree Outside Corner 30 Series 101-414
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2-11/16 in |
| Height | 7-7/8 in |
Product Details
| Type | Accessory |
| Material | Galvanized Steel |
| Color | White |
| Manufacturers Part Number | 101-414 |
| Brand | Slant Fin |