Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Eemax

Model # :WBB2282388

MPN #: SPEX95

Eemax 9.5kw 240V FlowCo™ Electric Tankless Water Heater

Product Description
FlowCo™ is a reliable non-thermostatic water heater delivering endless hot water on demand. FlowCo™ is ideal for single, sensor faucet or single, metering faucet for handwashing and other fixed-flow applications. The heater features self-diagnostics with intelligent controls, SafeStart™ technology, and 3/8" compression fittings. InfoCue™, a visible LED indicator, indicates system status and operation feedback. The unit mounts in any orientation and is compact in size.

PRICE
$449.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width5 in
Height3 in
Weight3 lbs
Recommended Wire Size8 AWG
Connection Size3/8 in

Product Details

Min Activation Flow Rate0.8 gal/min
ColorGray
Amperage40 A
For Use WithHandwashing, Point Of Use
Max PSI150 psi
Voltage240 V
Kilowatts9.5 kW
Connection StyleCompression
Manufacturers Part NumberSPEX95
BrandEemax