CUSHION MAX™ ANTI FATIGUE MATS
Anti-microbial, anti fatigue mat provides outstanding ergonomic support while guarding against odors and degradation. Anti fatigue safety mat is made of 100% Nitrile/PVC closed cell cushioning. Slip resistant diamond pattern surface is more than twice as durable as traditional PVC cushion mats. 5/8? thick mat features an anti-microbial finish for lifetime protection against bacteria and odor causing germs. Borders are tapered for a safe transition from floor to mat. NFSI certified.
Cut Length up to 540"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for +/- 3% each side.
All custom cut mats are non returnable and non cancellable.
Grounding cord sold separately.
Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 3' x Up to 75' Black
|
Questions & Answers (0)
Select Length in (feet)
3 feet
Product Description
PRICE
$389.85
($129.95/foot)
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 To 75 ft |
| Width | 3 ft |
| Weight | 5 lbs |
| Thickness | 9/16 in |
Product Details
| Type | Cut Length/Min. 1 Ft., Max. 75 Ft. |
| Color | Black |
| Application | Antifatigue |
| Surface Material | PVC |
| Border Color Family | Black |
| Conductive | Yes |
| Backing Material | Nitricell Sponge |
| Pattern | Diamond-Plate |
| Static Dissipative | No |
| Anti Static | No |
| Description | Conductive Anti-Fatigue Mat |
| Manufacturers Part Number | 786.916x3CUTDPBK |
| Brand | Wearwell |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Office, Food Processing, Electronic Areas |