ELECTRICALLY CONDUCTIVE ANTIFATIGUE MAT
Conductive top surface helps protect sensitive electronic equipment by draining static build-up
from workers to ground. 3/8" Nitrile rubber composite sponge base reduces workers fatigue. 3/16" vinyl Diamond Plate top
surface comes with 1 grounding snap per mat. 9/16" thick Diamond surface offers 5 x 105 to 1 x 107 ohms resistance.
Stock Size For best results, use with optional Grounding Cord.
Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 2 ft |
| Weight | 9 lbs |
| Thickness | 9/16 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Black |
| Application | Antifatigue |
| Surface Material | PVC |
| Border Color Family | Black |
| Conductive | Yes |
| Backing Material | Nitricell Sponge |
| Pattern | Diamond-Plate |
| Static Dissipative | No |
| Anti Static | No |
| Description | Conductive Anti-Fatigue Mat |
| Manufacturers Part Number | 786.916x2x3DPBK |
| Brand | Wearwell |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Office, Food Processing, Electronic Areas |