8" x 2" Polyurethane Wheel - Axle Size 3/4"
Complete With Roller Bearings
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.
Global Industrial
Model # :WB748735
Global Industrial™ 8" x 2" Polyurethane Wheel - Axle Size 3/4"
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$99.95was $109.95
Save $10.00 (9%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 1500 lbs |
| Wheel Diameter | 8 in |
| Axle Size | 3/4 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Bearing Type | Roller |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 748735 |
| Brand | Global Industrial |