Marathon 33102 8x2 Flat Free Sawtooth Tread - 2.375" Centered Hub - 1/2" Bearings
Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.
Marathon 33102 8x2 Flat Free Sawtooth Tread - 2.375" Centered Hub - 1/2" Bearings
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 3 lbs |
| Tire Size | 8 in |
| Wheel Diameter | 8 in |
| Bearing Size | 1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Gray |
| Tread Design | Sawtooth |
| Caster Index | Caster Wheels |
| Hub Type | 2.375" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 33102 |
| Tire Type | 8" x 2" Flat Free |
| Rim Type | Steel |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |