Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ergodyne

Model # :WBB1874300

MPN #: 23344

Ergodyne® Skullerz® 8950 Bump Cap, Black, Long Brim, One Size

Product Description
Bump Cap: Protection against cranial bumps and bruises from a state-of-the-art shell; comfort and style from a very cool lid.

Applications:
  • Baggage Handlers
  • Aircraft Manufacturing & Maintenance
  • Warehousing/Distribution
  • Heavy Equipment & Machinery Assembly
  • Mechanics
  • Food & Beverage
  • Brewing
  • Confined Space Work
  • HVAC & Electrical Work
  • Installation
PRICE
$63.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
63.95
Buy 3+ units
60.95Save $3.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

StyleLong Brim
TypeBump Cap
Accessory SlotsNo
Shell MaterialABS
Package Quantity1
DescriptionSkullerz® 8950 Bump Cap
ColorBlack
Manufacturers Part Number23344
SuspensionNone
BrandErgodyne
Hard Hat StyleLong Brim