Stanley 87-367 6" Chrome Adjustable Wrench
|
Questions & Answers (0)
Product Description
Stanley® 87-367, Adjustable Wrench, 6" Long
Adjustable jaw design allows tool to grip many fastener sizes. Knurl adjusting mechanism for quick and precise adjustment. Laser-etched fractional and mm jaw scale for easy size adjustment. Built-in tension spring stabilizes movable jaw. Forged Chrome Vanadium steel is strong and durable. Lightweight handle design. Polished chrome head and chrome-plated body for anti-corrosion protection. Meets ANSI specifications. Handle hole for tethering, hanging or storage.
CLEARANCE PRICE
$10.25was $16.00
Save $5.75 (36%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight | 0.31 lb lbs |
| Size | 6 in |
| Opening Size | Adjustable in |
| Jaw Capacity | 3/4 in |
Product Details
| Type | Adjustable Wrench |
| Color | Silver |
| Handle Type | I-Beam |
| Impact Approved | No |
| Material | Alloy Steel |
| Head Angle | 15° |
| Ratcheting | No |
| Manufacturers Part Number | 87-367 |
| Brand | Stanley |