This disposable N95 particulate respirator featuring 3M™ Cool Flow™Valve helps provide comfortable, reliable worker respiratory protection against certain non-oil based particles. Ideally suited for hot/dusty work settings or long periods of wear. The lightweight, disposable N95 particulate dust respirator is designed to help provide quality, reliable worker respiratory protection. 3M™ uses a variety of innovative features to help you meet your respiratory protection and comfort needs. The respirator incorporates 3M™'s proprietary technology with advanced electrostatically charged microfiber filter media. The Cool Flow™ Exhalation Valve reduces heat build-up inside the respirator to help keep the wearer more comfortable. Adjustable nose clip and cushioning nose foam help provide a custom fit with secure seal and reduces potential for eyewear fogging. These features help promote greater worker acceptance and may help increase wear time.
3M™ 8210V N95 Disposable Particulate Respirator, 10/Box
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$28.95was $29.95
Save $1.00 (3%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Disposable Particulate Respirator |
| Color | White |
| Resistance | Dust & Non-Oil Based Particles |
| Individually Packaged | No |
| Nose Clip | Yes |
| Nuisance Odor Removal | None |
| Exhalation Valves | Yes |
| Material | Microfiber, Foam |
| Description | Disposable Respirator w/Valve |
| Package Quantity | 10 |
| Filter Class | N95 |
| Manufacturers Part Number | 7000002462 |
| Respirator Headstrap | Dual, Non-Adjustable |
| Latex Content | No |
| Face Seal Type | Standard |
| Respirator Shape | Molded |
| Brand | 3M |
Compliance & Certifications
| Certifications | NIOSH Approved |