RWM Casters 8" x 2" Urethane on Polypropylene Wheel with Roller Bearing for 1/2" Axle 1000 Lb. Cap.
The polyurethane tread is non-marking and offers a quiet ride, floor protection and excellent capacity ratings. These polyurethane wheels have a slight crown so that they maneuver very well. They are used in large numbers in the retail industry, shopping carts, platform trucks, etc. and can be washed down offering excellent sanitary applications. The polyurethane is mechanically bonded to a high-density polypropylene core. This mechanical bond eliminates bond separation in wet or submerged conditions. These polyurethane wheels provide a smooth ride over rough surfaces.
RWM Casters 8" x 2" Urethane on Polypropylene Wheel with Roller Bearing for 1/2" Axle - UPR-0820-08
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 8 in |
| Axle Size | 1/2 in |
| Hub Length | 2-4/9 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Urethane on Polypropylene |
| Color | Blue |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | UPR-0820-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |