Take 15% off your entire order!

Offer applied at checkout

RWM Casters 8" x 2" Urethane on Aluminum Wheel with Roller Bearing for 1/2" Axle - UAR-0820-08

Wheel Size and Bearing May Vary From Photo

RWM Casters 8" x 2" Urethane on Aluminum Wheel with Roller Bearing for 1/2" Axle - UAR-0820-08

Item #: WBB1102565

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$114.39 up to 20% OFF

Price: $90.95

Quantity

Customers Also Viewed

RWM Casters 4" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0412-06 - 300 Lb.

RWM Casters 4" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0412-06 - 300 Lb.

RWM Casters 3" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0312-06

RWM Casters 3" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0312-06

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters 45 Series 4" Rubber on Iron Wheel Swivel Caster - 45-RIR-0420-S

RWM Casters 45 Series 4" Rubber on Iron Wheel Swivel Caster - 45-RIR-0420-S

RWM Casters VersaTrac® 5" TPR Swivel Wheel Caster with Face Contact Brake - 27-RPB-0512-S-ICWB

RWM Casters VersaTrac® 5" TPR Swivel Wheel Caster with Face Contact Brake - 27-RPB-0512-S-ICWB

RWM Casters 3" x 1-1/4" Performance TPR Wheel with Ball Bearing for 3/8" Axle - RPB-0312-06

RWM Casters 3" x 1-1/4" Performance TPR Wheel with Ball Bearing for 3/8" Axle - RPB-0312-06

RWM Casters 4" Urethane Rigid Caster on Iron Wheel with Optional Mounting Plate - 46-UIR-0420-R-43RT

RWM Casters 4" Urethane Rigid Caster on Iron Wheel with Optional Mounting Plate - 46-UIR-0420-R-43RT

RWM Casters 46 Series 4" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0420-S

RWM Casters 46 Series 4" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0420-S

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Rigid Caster - 65-UAR-0620-R

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Rigid Caster - 65-UAR-0620-R

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Swivel Caster - 65-UAR-0620-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Swivel Caster - 65-UAR-0620-S

Marathon 00316 8" Swivel Caster - Flat Free

Marathon 00316 8" Swivel Caster - Flat Free

RWM Casters 65 Series 6" Torus Wheel™ Rigid Caster - 65-UAB-0621-R

RWM Casters 65 Series 6" Torus Wheel™ Rigid Caster - 65-UAB-0621-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

RWM Casters 8" x 2" Urethane on Aluminum Wheel with Roller Bearing for 1/2" Axle - 1500 Lb. Capacity

urethane on aluminum core wheels roll easier and outlast rubber wheels. urethane treads are a high quality liquid cast polyurethane chemically bonded to our aluminum cores. Aluminum core does not rust, but can corrode when exposed to certain cleaners and solvents. Aluminum core has an attractive, strong metallic look. We crown the wheels slightly to reduce the energy needed to turn the wheel when under a heavy load.

Weights & Dimensions

  • Wheel Diameter 8 IN (20.32 cm)
  • Width 2 IN (5.08 cm)
  • Wheel Diameter Range 7 to 8 IN
  • Hub Length 2-4/9 IN (6.21 cm)
  • Axle Size 1/2 IN
  • Weight Capacity 1500 LBS (681.82 kg)
  • Weight 3.4 LBS (1.55 kg)

Product Details

  • Caster Index Caster Wheels
  • Wheel Material Urethane on Aluminum
  • Package Quantity 1
  • Brand RWM Casters
  • Bearing Type Roller
  • Warranty 1 YR
  • Manufacturers Part Number UAR-0820-08
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 8" x 2" Urethane on Aluminum Wheel with Roller Bearing for 1/2" Axle - UAR-0820-08

RWM Casters 8" x 2" Urethane on Aluminum Wheel with Roller Bearing for 1/2" Axle - UAR-0820-08

Item #: WBB1102565

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant