Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



RWM Casters

Model # :WBB1102630

MPN #: RPR-0820-08

RWM Casters 8" x 2" Performance TPR Wheel with Roller Bearing for 1/2" Axle - RPR-0820-08

Product Description
RWM Casters 8" x 2" Performance TPR Wheel with Roller Bearing for 1/2" Axle - 600 Lb. Capacity

Performance TPR Wheels are specially engineered to provide unsurpassed durability and reliability. This premium wheel combines the durability of a hard tread wheel with the quiet floor protection of a soft tread wheel. They are made of a thermoplastic elastomer that is permanently bonded to a polypropylene core and will not mark floors. The Performance TPR Wheel is resistant to chemicals, acids, bases, alcohols, salts and steam. This attractive wheel accommodates a large number of industries and a limitless number of applications such as hospitals, schools, restaurants, factories, warehouses and shop floors.

PRICE
$66.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight Capacity600 lbs
Weight2 lbs
Wheel Diameter8 in
Axle Size1/2 in
Hub Length2-4/9 in
Bearing Size1/2 in

Product Details

Wheel MaterialTPR Rubber
ColorGray
Caster IndexCaster Wheels
Package Quantity1
Manufacturers Part NumberRPR-0820-08
BrandRWM Casters

Warranty

Warranty1 yr