RWM Casters 8" x 2" Omega Wheel with Roller Bearing for 1/2" Axle - 1200 Lb. Capacity
The Omega Wheel is a patented urethane wheel developed for caster applications. This polyurethane wheel achieves its load bearing and enhanced impact absorbing capabilities through a patented web/spoke design. When the wheel encounters an obstacle, it flexes, cushioning the load, and rebounds to its original shape. It retains bond at high speeds and resists picking up metal chips.
RWM Casters 8" x 2" Omega Wheel with Roller Bearing for 1/2" Axle - UOR-0820-08
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 1200 lbs |
| Weight | 9 lbs |
| Wheel Diameter | 8 in |
| Axle Size | 1/2 in |
| Hub Length | 2-4/9 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Urethane on Iron |
| Color | Red |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | UOR-0820-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |