RWM Casters 8" x 2" Cast Iron Wheel with Roller Bearing for 1/2" Axle - 1400 Lb. Capacity
Cast Iron Wheels are extremely long wearing. They provide excellent resistance to shock and are a good choice for heavy loads in manufacturing and warehousing. These wheels provide additional economical strength over soft tread wheels without the expense of forged steel.
RWM Casters 8" x 2" Cast Iron Wheel with Roller Bearing for 1/2" Axle - CIR-0820-08
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 1400 lbs |
| Weight | 11.4 lbs |
| Wheel Diameter | 8 in |
| Wheel Diameter Range | 7 to 8 in |
| Axle Size | 1/2 in |
| Hub Length | 2-4/9 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Cast Iron |
| Bearing Type | Roller Bearing |
| Color | Silver |
| Weight Capacity Range | 1001 to 1800 lbs |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | CIR-0820-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |