Little Giant® 8-Wheeler Wagon Truck - Lip Edge - 36 x 60
Made of 12 gauge steel for added strength and long lasting durability. Includes eight 16" pneumatic wheels for weight distribution over greater surface area. Provides 1-1/2" retaining lip. Ring drawbar/T-handle has a 2-1/2" I.D. ring that allows for intermittent low-speed towing. Deck size is 72" L x 36" W x 18-1/2" H. Capacity is 3,000 lbs. Color is Gray. 1 Year Limited Warranty.
Little Giant® 8-Wheeler Wagon Truck CD-3672-16P-CR - Lip Edge - 36 x 72
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,065.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Weight Capacity | 3000 lbs |
| Weight | 202 lbs |
| Wheel Diameter | 16 in |
| Deck Width | 72 in |
| Deck Length | 72 in |
| Deck Height | 18-1/2 in |
Product Details
| Assembly Required | No |
| Type | Quad Wheel Steer Trailer |
| Color | Gray |
| Wheel Type | Pneumatic - 8 Wheeler |
| Handle Type | T-Handle |
| Material | Steel |
| Manufacturers Part Number | CD-3672-16P-CR |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |