Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB288394

MPN #: CD-3060-16PFD-CR

Little Giant® 8-Wheeler Wagon Truck CD-3060-16PFD-CR - Flush Deck - 30 x 60

Product Description
Little Giant® 8-Wheeler Wagon Truck - Flush Deck - 30 x 60

Made of 12 gauge steel for added strength and long lasting durability. Includes eight 16" pneumatic wheels for weight distribution over greater surface area. Provides flush edge. Ring drawbar/T-handle has a 2-1/2" I.D. ring that allows for intermittent low-speed towing. Deck size is 60" L x 30" W x 18-1/2" H. Capacity is 3,000 lbs. Color is Gray. 1 Year Limited Warranty.

PRICE
$2,969.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2969.00
Buy 6 units - 11 units
2825.00Save $144.00 (5%)
Buy 12+ units
2735.00Save $234.00 (8%)
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Weight Capacity3000 lbs
Weight170 lbs
Wheel Diameter16 in
Deck Width60 in
Deck Length30 in
Deck Height18-1/2 in

Product Details

Assembly RequiredNo
TypeFlush Deck Wagon Truck
ColorGray
Wheel TypePneumatic
Handle TypeT-Handle
MaterialSteel
Manufacturers Part NumberCD-3060-16PFD-CR
BrandLittle Giant

Warranty

Warranty1 Year