Little Giant® 8-Wheeler Wagon Truck - Flush Deck - 30 x 48
Made of 12 gauge steel for added strength and long lasting durability. Includes eight 16" pneumatic wheels for weight distribution over greater surface area. Provides flush edge. Ring drawbar/T-handle has a 2-1/2" I.D. ring that allows for intermittent low-speed towing. Deck size is 48" L x 30" W x 18-1/2" H. Capacity is 3,000 lbs. Color is Gray. 1 Year Limited Warranty.
Little Giant® 8-Wheeler Wagon Truck CD-3048-16PFD-CR - Flush Deck - 30 x 48
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,229.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Weight Capacity | 3000 lbs |
| Weight | 155 lbs |
| Wheel Diameter | 16 in |
| Deck Width | 48 in |
| Deck Length | 48 in |
| Deck Height | 18-1/2 in |
Product Details
| Assembly Required | No |
| Type | Flush Deck Wagon Truck |
| Color | Gray |
| Wheel Type | Pneumatic - 8 Wheeler |
| Handle Type | T-Handle |
| Material | Steel |
| Manufacturers Part Number | CD-3048-16PFD-CR |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |