SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

North® 7700 Series Half Mask Respirators, 770030L

North® 7700 Series Half Mask Respirators, 770030L

Item #: WBB311708

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • L
  • S
  • M

L

Frequently Purchased Together

  • North® 7700 Series Half Mask Respirators, 770030L
  • Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

    $24.25

  • North® Combination Gas and Vapor Cartridges, 7584P100, 2/Pk

    $48.95

  • North® Combination Gas and Vapor Cartridges, 7582P100L, 2/PK

    $48.95

Price: $53.95

Quantity

Customers Also Viewed

North by Honeywell, 7700 Series Half Mask Respirators, Medium

North by Honeywell, 7700 Series Half Mask Respirators, Medium

North® 7700 Series Half Mask Respirators, Small, 770030S

North® 7700 Series Half Mask Respirators, Small, 770030S

3M™ 5000 Series Half Facepiece Disposable Respirators, OV/AC, Large, 5303

3M™ 5000 Series Half Facepiece Disposable Respirators, OV/AC, Large, 5303

3M™ 52P71 Half Facepiece Disposable Respirator Assembly, OV/P95, Medium, 1 Each

3M™ 52P71 Half Facepiece Disposable Respirator Assembly, OV/P95, Medium, 1 Each

North® 5500 Series Low Maintenance Half Mask Respirator, Medium, 550030M

North® 5500 Series Low Maintenance Half Mask Respirator, Medium, 550030M

North® 5500 Series Low Maintenance Half Mask Respirators, 550030L

North® 5500 Series Low Maintenance Half Mask Respirators, 550030L

Moldex 0093 Faceshield Protector, For 9000 Series Full Face Respirator, 15/Bag

Moldex 0093 Faceshield Protector, For 9000 Series Full Face Respirator, 15/Bag

7700 SERIES SILICONE HALF MASK RESPIRATOR LARGE
  • Silicone facepiece conforms to facial features and doesn't harden with age
  • Contoured sealing flange and cradle suspension system eliminates discomfort caused by pressure points on facial nerves
  • Cradle suspension system allows the facepiece to seal evenly on the face without creating pressure points

Weights & Dimensions

  • Width 0.640 IN (1.63 cm)
  • Length 1 IN (2.54 cm)
  • Height 1 IN (2.54 cm)
  • Size L
  • Weight 0.64 LBS (.29 kg)

Product Details

  • Head Harness Material Nylon, Elastic
  • Assembly Required Assembled
  • Description Half Mask Respirator
  • Type Half Mask
  • For Use With North Safety Cartridges And Filters
  • Facepiece Material Silicone
  • Disposable/Reusable Reusable
  • Package Quantity 1
  • Brand North Safety
  • Series 7700
  • Cartridges Included No
  • Half Mask Suspension Type 4 pt.
  • Manufacturers Part Number 770030L
  • Color Family Black
  • Respirator Connection Type Threaded

Compliance & Certifications

  • Certifications NIOSH Approved
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
North® 7700 Series Half Mask Respirators, 770030L

North® 7700 Series Half Mask Respirators, 770030L

Item #: WBB311708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    North® 7700 Series Half Mask Respirators, 770030L
    North® 7700 Series Half Mask Respirators, 770030L
    North® 7700 Series Half Mask Respirators, 770030L
    North® 7700 Series Half Mask Respirators, 770030L
    North® 7700 Series Half Mask Respirators, 770030L
    North® 7700 Series Half Mask Respirators, 770030L
    North® 7700 Series Half Mask Respirators, 770030L
    North® 7700 Series Half Mask Respirators, 770030L
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant