
Shown with Red Wheel, Demountable Lock Not Shown
$607.80 up to 30% OFF
Price: $424.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RWM Casters 76 Series 6" Urethane on Iron Wheel with Demountable Swivel Lock - Swivel Caster
RWM Casters 76 Series industrial casters feature the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven to be the best solution for demanding heavy duty applications. This is the caster design that all others are copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure.
RWM Casters 76 Series industrial casters feature the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven to be the best solution for demanding heavy duty applications. This is the caster design that all others are copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure.
Weights & Dimensions
- Wheel Diameter 6 IN (15.24 cm)
- Width 3 IN (7.62 cm)
- Wheel Diameter Range 4 to 6 IN
- Bolt Spacing 3-3/8 x 5-1/4 IN
- Plate Size 7-1/4 x 5-1/4 IN
- Height 8 IN (20.32 cm)
- Weight Capacity 2000 LBS (909.09 kg)
- Mounting Bolt Hole Diameter 1/2 IN
- Weight 17.5 LBS (7.95 kg)
- Plate Length Range 7.1 to 11 IN
- Plate Width Range 4.6 to 5.4 IN
Product Details
- Caster Index Swivel Plate Casters
- Assembly Required Assembled
- Brake Type Demountable Swivel Lock
- Wheel Material Urethane on Iron
- Package Quantity 1
- Brand RWM Casters
- Bearing Type Roller Straight
- Series 76
- Warranty 1 YR
- Manufacturers Part Number 76-UIR-0630-S-DSL
- Caster Type Swivel
- Color Family Blue
Customer Review
Product Q & A
There are no questions for this product.

RWM Casters 76 Series 6" Urethane Swivel Caster on Iron Wheel with Demountable Swivel Lock
$424.95
- Product Information
- Customer Review
- Product Q&A
- Accessories