SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 76 Series 6" Phenolic Wheel Rigid Caster - 76-DUR-0630-R

Shown with Red Wheel

RWM Casters 76 Series 6" Phenolic Wheel Rigid Caster - 76-DUR-0630-R

Item #: WBB1103168

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $192.95

Quantity

Customers Also Viewed

RWM Casters 76 Series 8" Durastan Wheel Rigid Caster - 76-DUR-0830-R

RWM Casters 76 Series 8" Durastan Wheel Rigid Caster - 76-DUR-0830-R

RWM Casters 6" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0620-S-ICWB

RWM Casters 6" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0620-S-ICWB

RWM Casters 6" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0620-S-DSL

RWM Casters 6" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0620-S-DSL

RWM Casters 76 Series 10" Phenolic Wheel Rigid Caster - 76-DUR-1030-R

RWM Casters 76 Series 10" Phenolic Wheel Rigid Caster - 76-DUR-1030-R

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 5" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0520-S-DSL

RWM Casters 5" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0520-S-DSL

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Rigid Caster - 76-UIR-0825-R

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Rigid Caster - 76-UIR-0825-R

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

RWM Casters 4" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0420-S-ICWB

RWM Casters 4" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0420-S-ICWB

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 6" GT Wheel Swivel Caster with Demountable Swivel Lock - 75-GTB-0625-S-DSL

RWM Casters 6" GT Wheel Swivel Caster with Demountable Swivel Lock - 75-GTB-0625-S-DSL

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Swivel Caster - 76-UIR-0825-S

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Swivel Caster - 76-UIR-0825-S

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 48 Series 8" GT Wheel Swivel Caster with Face Contact Brake - 48-GTB-0820-S-ICWB

RWM Casters 48 Series 8" GT Wheel Swivel Caster with Face Contact Brake - 48-GTB-0820-S-ICWB

RWM Casters 76 Series 6" Phenolic Wheel - Rigid Caster

RWM Casters 76 Series industrial casters feature the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven to be the best solution for demanding heavy duty applications. This is the caster design that all others are copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure.

Weights & Dimensions

  • Wheel Diameter 6 IN (15.24 cm)
  • Width 3 IN (7.62 cm)
  • Wheel Diameter Range 4 to 6 IN
  • Bolt Spacing 3-3/8 x 5-1/4 IN
  • Plate Size 7-1/4 x 5-1/4 IN
  • Height 8 IN (20.32 cm)
  • Weight Capacity 2,000 LBS (909.09 kg)
  • Mounting Bolt Hole Diameter 1/2 IN
  • Weight 12.5 LBS (5.68 kg)
  • Plate Length Range 7.1 to 11 IN
  • Plate Width Range 4.6 to 5.4 IN

Product Details

  • Caster Index Rigid Plate Casters
  • Assembly Required Assembled
  • Wheel Material Phenolic
  • Package Quantity 1
  • Brand RWM Casters
  • Bearing Type Roller Straight
  • Series 76
  • Caster Type Rigid
  • Manufacturers Part Number 76-DUR-0630-R
  • Color Family Blue

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 76 Series 6" Phenolic Wheel Rigid Caster - 76-DUR-0630-R

RWM Casters 76 Series 6" Phenolic Wheel Rigid Caster - 76-DUR-0630-R

Item #: WBB1103168

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant