RWM Casters 76 Series 12-1/2"Height, 10" Omega Wheel, Rigid Caster
RWM Casters 76 Series industrial casters feature the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven to be the best solution for demanding heavy duty applications. This is the caster design that all others are copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure.
RWM Casters 76 Series 10" Omega Wheel Rigid Caster - 76-UOT-1030-R
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$545.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 12-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 22 lbs |
| Wheel Diameter | 10 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 7-1/4 x 5-1/4 in |
| Bolt Spacing | 3-3/8 x 5-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Urethane on Iron |
| Type | Heavy Duty |
| Brake Type | No Brake Included |
| Color | Blue |
| Series | 76 |
| Caster Type | Rigid |
| Caster Rig Material | Steel |
| Caster Index | Kingpinless |
| Package Quantity | 1 |
| Manufacturers Part Number | 76-UOT-1030-R |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |