Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Plate Casters

Plate casters are designed to be attached to the bottom of cabinets, workbenches, and other furniture for ease of portability. They are made with a variety of durable materials, including polyurethane, rubber, plastic, and steel for long-lasting dependability. Plate casters are available in a range of sizes that are able to support a range of weights in manufacturing, stock handling, hospitality, and educational settings.
278 Results

Light Duty Plate Casters

Light Duty Plate Casters
Light-Duty Plate Casters make it easy to move lighter equipment, supporting loads up to 499 lbs.
CompareImageWheel DiameterWeight CapacityHeightCaster TypeBrake TypeWheel MaterialModel #Price
Global Industrial™ Rigid Plate Caster 10" Full Pneumatic Wheel 330 Lb. Capacity
10 in
330 lbs
12-1/2 in
Rigid
No Brake Included
Rubber
WB748044$92.95
Global Industrial™ Swivel Plate Caster 10" Full Pneumatic Wheel 330 Lb. Capacity
10 in
330 lbs
12-1/2 in
Swivel
No Brake Included
Rubber
Ships Same Day
WB748046
$95.36was $105.95
Save $10.59
Global Industrial™ Medium Duty 5" Polyurethane Swivel Plate Caster with Brake - 250 Lb. Cap.
5 in
250 lbs
6 in
Swivel
Cam Brake
Polyurethane
Ships Same Day
WB585353
$34.95
Marathon 00316 8" Swivel Caster - Flat Free
8
275 lbs
10 in
Swivel
No Brake Included
Polyurethane
Ships Same Day
WBB639923
$57.95was $84.95
Save $27.00
Shepherd® Swivel Top Plate Soft Tread Caster - 75mm Dia. Black
3
165 lbs
3-1/2 in
Swivel
No Brake Included
Thermoplastic Elastomer
WBB195981$40.95
Marathon 00315 8" Flat-Free Rigid Caster
8
275 lbs
10 in
Rigid
No Brake Included
Polyurethane
Ships Same Day
WBB639914
$69.95was $79.95
Save $10.00
Marathon 00301 Flat-Free 10" Rigid Caster
10
300 lbs
12 in
Rigid
No Brake Included
Polyurethane
WBB639925$84.95
Marathon 00302 Flat-Free 10" Swivel Caster
-
300 lbs
12 in
Swivel
No Brake Included
Polyurethane
WBB639926$99.95
Global Industrial™ Heavy Duty Rigid Plate Caster 4" Molded Plastic Wheel 420 Lb. Capacity
4 in
420 lbs
5-5/8 in
No Brake Included
Plastic
WB748305$31.95
Global Industrial™ Heavy Duty Rigid Plate Caster 5" Mold-on Rubber Wheel 350 lb. Capacity
5 in
350 lbs
6-1/2 in
No Brake Included
Rubber
WB601212$43.95
Showing 1-10 of 113 results

Medium Duty Plate Casters

Medium Duty Plate Casters
Medium-Duty Plate Casters provide dependable mobility for loads between 500 and 1,500 lbs.
Showing 1-10 of 114 results

Heavy Duty Plate Casters

Heavy Duty Plate Casters
Heavy-Duty Plate Casters are built to handle 1,501 lbs. and above, perfect for the toughest jobs.
Showing 1-10 of 34 results

Leveling Plate Casters

Leveling Plate Casters
Our Leveling Plate Casters have a sturdy build and smooth swivel action for excellent maneuverability. With a three-leg design, these leveling casters feature built-in leveling mechanisms so you can adjust and stabilize your equipment on uneven surfaces. Offered in various diameters, wheel materials, and weight capacities, these heavy duty leveling casters are ideal for industrial applications.
Showing 1-10 of 15 results