Rubbermaid® 7588-88 WaveBrake® Side Press Mop Bucket & Wringer Combo, Blue
WaveBrake® mop buckets inhibit wave formations to reduce splashing. Patented design features molded-in wave baffles to reduce wave motion. Less splashing and spilling means safer, cleaner and more efficient mopping. Mop buckets are made with structural web molded plastic and have 35 quart capacity. Buckets nest, even with casters attached, to save space. Non-marring casters for easy mobility. Wringers have a comfort grip, tubular steel mop handle. Sideward pressure wringer is tested to exceed 50,000 wringing cycles. For up to 32 oz. mop heads.
Rubbermaid® 7588-88 WaveBrake® Side Press Mop Bucket & Wringer Combo, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 15-7/10 in |
| Height | 36-1/2 in |
Product Details
| Type | Side Press |
| Material | Plastic |
| Package Quantity | 1 |
| Description | WaveBrake® Bucket & Wringer Combo |
| Color | Blue |
| Manufacturers Part Number | FG758888BLUE |
| Bucket Capacity | 26-35 qt |
| Wringer Capacity | 12-32 oz |
| Brand | Rubbermaid® Commercial |