Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Clearance
American Standard

Model # :WBB850534

MPN #: 7500170.022

American Standard® 7500170.002 Monterrey Centerset Gooseneck Spout Wrist Blade

Product Description
American Standard 7500170.002 Monterrey Centerset Gooseneck Spout Wrist Blade

Features
  • Red and Blue indexed handles
  • Rigid/Swivel gooseneck spout: 5 reach, 10-3/4 overall height, 6-3/4 height to outlet
  • Ceramic Disc Valving assures drip-free for life performance
  • Durable Brass Construction meets Safe Water Drinking Act requirement
  • Commercial 2-yr Limited Warranty
  • Vandal-Resistant Lever or Wrist Blade Handles
  • Water Conserving 1.5 gpm Pressure-Compensating Aerator
CLEARANCE PRICE
$269.95

was $285.95
Save $16.00 (6%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Centers4 in
Connection Size1/2 in
Spout Reach5 in
Spout Height6-3/4 in

Product Details

ColorSilver
Gallons per Minute1.5 gal/min
Liters per Minute5.7 LPM
Mounting LocationDeck
FinishChrome
Manufacturers Part Number7500170.022
Faucet Holes2
Handle StyleVR Double Wrist Blade
BrandAmerican Standard

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes