RWM Casters 75 Series 12" Cast Iron Wheel - Swivel Caster
RWM Casters 75 Series industrial casters feature the patented Kingpinless™ caster design. The 75 Series is recommended for the most demanding heavy duty industrial caster applications and is available with up to 3" wheels for higher capacity applications. All swivel sections are supplied with a lubrication fitting for field maintenance. The 75 series is case hardened to provide an extended service life. It will not crack like through hardened or induction hardened construction provided by other caster manufacturers.
RWM Casters 75 Series 12" Cast Iron Wheel Swivel Caster - 75-CIR-1230-S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$509.00
1
1
Ships in 12 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 13-1/2 in |
| Weight Capacity | 5000 lbs |
| Weight | 32 lbs |
| Wheel Diameter | 12 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 6-1/2 x 4-1/2 in |
| Bolt Spacing | 2-7/16 x 4-15/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Cast Iron |
| Brake Type | No Brake Included |
| Color | Blue |
| Series | 75 |
| Caster Type | Swivel |
| Caster Index | Swivel Plate Casters |
| Package Quantity | 1 |
| Manufacturers Part Number | 75-CIR-1230-S |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |