x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 8" GT Wheel Swivel Caster with Demountable Swivel Lock - 75-GTB-0825-S-DSL

Blue/Black Wheel Shown, Demountable Lock Not Shown

RWM Casters 8" GT Wheel Swivel Caster with Demountable Swivel Lock - 75-GTB-0825-S-DSL

Item #: WBB1103341

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$480.91 up to 37% OFF

Price: $302.95

Quantity

Customers Also Viewed

RWM Casters 75 Series 8" GT Wheel with Demountable Swivel Lock - Swivel Caster

RWM Casters 75 Series industrial casters feature the patented Kingpinless™ caster design. The 75 Series is recommended for the most demanding heavy duty industrial caster applications and is available with up to 3" wheels for higher capacity applications. All swivel sections are supplied with a lubrication fitting for field maintenance. The 75 series is case hardened to provide an extended service life. It will not crack like through hardened or induction hardened construction provided by other caster manufacturers.

  • WIDTH INCHES 2-1/2 (6.35 cm)
  • HEIGHT INCHES 10-1/8 (25.72 cm)
  • CAPACITY LBS 2400 (1090.91 kg)
  • COLOR FINISH Dark Blue Rig, Gray Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Ball
  • BOLT SPACING INCHES 2-7/16" x 4-15/16"
  • BRAKE TYPE Demountable Swivel Lock
  • BRAND RWM Casters
  • CASTER TYPE Swivel Plate, Demountable Swivel Lock
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 75-GTB-0825-S-DSL
  • MOUNTING BOLT HOLE DIAMETER INCHES 1/2 (1.27 cm)
  • PACKAGE QUANTITY 1
  • PLATE SIZE 6-1/2" x 4-1/2"
  • SERIES 75
  • STYLE --
  • WEIGHT LBS 15 (6.82 kg)
  • WHEEL CONSTRUCTION Solid Elastomer
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 8" GT Wheel Swivel Caster with Demountable Swivel Lock - 75-GTB-0825-S-DSL

RWM Casters 8" GT Wheel Swivel Caster with Demountable Swivel Lock - 75-GTB-0825-S-DSL

Item #: WBB1103341

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant