
Shown with Blue/Black Wheel
$165.59 up to 11% OFF
Price: $146.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RWM Casters 75 Series 8" x 2-1/2" Durastan Wheel - Rigid Caster
RWM Casters 75 Series industrial casters feature the patented Kingpinless™ caster design. The 75 Series is recommended for the most demanding heavy duty industrial caster applications and is available with up to 3" wheels for higher capacity applications. All swivel sections are supplied with a lubrication fitting for field maintenance. The 75 series is case hardened to provide an extended service life. It will not crack like through hardened or induction hardened construction provided by other caster manufacturers.
RWM Casters 75 Series industrial casters feature the patented Kingpinless™ caster design. The 75 Series is recommended for the most demanding heavy duty industrial caster applications and is available with up to 3" wheels for higher capacity applications. All swivel sections are supplied with a lubrication fitting for field maintenance. The 75 series is case hardened to provide an extended service life. It will not crack like through hardened or induction hardened construction provided by other caster manufacturers.
Weights & Dimensions
- Wheel Diameter 8 IN (20.32 cm)
- Width 2-1/2 IN (6.35 cm)
- Wheel Diameter Range 7 to 8 IN
- Bolt Spacing 2-7/16 x 4-15/16 IN
- Plate Size 6-1/2 x 4-1/2 IN
- Height 10-1/8 IN (25.72 cm)
- Weight Capacity 2,000 LBS (909.09 kg)
- Mounting Bolt Hole Diameter 1/2 IN
- Weight 15 LBS (6.82 kg)
- Plate Length Range 6.4 to 7 IN
- Plate Width Range 4.1 to 4.5 IN
Product Details
- Caster Index Rigid Plate Casters
- Assembly Required Assembled
- Wheel Material Phenolic
- Package Quantity 1
- Brand RWM Casters
- Bearing Type Roller Straight
- Series 75
- Caster Type Rigid
- Manufacturers Part Number 75-DUR-0825-R
- Color Family Blue
Warranty
- Warranty 1 YR
Customer Review
Product Q & A
There are no questions for this product.

RWM Casters 75 Series 8" x 2-1/2" Durastan Wheel Rigid Caster - 75-DUR-0825-R
$146.95
- Product Information
- Customer Review
- Product Q&A
- Accessories