Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB249718BL

Global Industrial™ 18" Pegboard & 36" Louver Panel Kit, 54"W, Blue

Product Description
The louver and pegboard panels provide a combination of both louver and pegboard surfaces for maximum storage versatility. Panels are made using durable steel with a powder coat finish for lasting usage. These steel pegboard and louver panels easily attach to uprights using the panel mounting rails to provide additional storage on workbenches. The pegboard panel provides holes for peg hooks used for tool and supply storage (hooks not included). The louver panel allows easy attachment of plastic hanging bins (bins sold separately) for convenient storage of small parts and supplies. It fits 72" to workbenches.

Kit Includes:
  • (1) 18" x 19" steel pegboard panel - Blue
  • (1) 36" x 19" louver panel - Blue
  • Pair of 48"H uprights - Blue
  • (1) 72" panel mounting rails - Blue


PRICE
$369.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Height19 in
Weight Capacity100 lbs
Weight43 lbs
Fits Bench Width72 in

Product Details

Assembly RequiredYes
TypeLouver/Pegboard Panel
ColorBlue
StyleLouver / Pegboard Panel Kit for 72" Workbench - Blue
Configuration (Panels)(1)18" Pegboard; (1)36" Louver
Configuration (Mounting Kits)Panel Rails; Uprights
MaterialSteel
Package Quantity2
Manufacturers Part Number249718BL
BrandGlobal Industrial