This shelf includes mounting brackets for installation on slotted uprights of expandable modular workbenches (sold separately). It can be mounted at any height along upright columns for easy height adjustments. The shelf provides overhead storage space for workstations. This 12'D steel shelf can be angle adjusted. This product is made in USA.
Pro-Line Cantilever Steel Shelf, 72"W x 12"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Ships in 9 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
Product Details
| Assembly Required | No |
| Type | Upper Shelf |
| Country of Origin | USA |
| Color | Black |
| Manufacturers Part Number | BMCS1272 |
| Brand | Pro-Line |