
Price: $993.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Includes mounting brackets for installation on uprights of Basic Expandable Modular Workbenches (sold separately). Includes steel mounting brackets. Provides a convenient light source for poorly lit work environments. Over head light fixture and frame includes dual bulb fixture with lighted on/off switch and power cord.
Weights & Dimensions
- Width 72 IN (182.88 cm)
Product Details
- Type Overhead Light
- Brand Pro-Line
- Assembly Required Yes
- Country of Origin USA
- Manufacturers Part Number BOLOF72
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.

Pro-Line Overhead Light & Fixture, 72"W
$993.0
- Product Information
- Customer Review
- Product Q&A