SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

72" Bin Holder

72" Bin Holder

Item #: WB249824

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $124.95

Quantity

Customers Also Viewed

Global Industrial™ Steel Lower Shelf, 72"W x 15"D, Tan

Global Industrial™ Steel Lower Shelf, 72"W x 15"D, Tan

Global Industrial™ 606950TN Lower Steel Shelf, 60"W x 15"D, Tan

Global Industrial™ 606950TN Lower Steel Shelf, 60"W x 15"D, Tan

BASIC EXPANDABLE MODULAR WORKBENCHES
Parts Bin Holder
Easily mounts on slotted uprights of Basic Expandable Modular Workbenches (sold separately). Accepts storage of Hanging Plastic Bins (sold separately) for storage of small parts and supplies.

Weights & Dimensions

  • Width 72 (182.88 cm)

Product Details

  • Type Bin Rail
  • Brand Pro-Line
  • Assembly Required Yes
  • Country of Origin USA
  • Manufacturers Part Number BBH72
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
72" Bin Holder

72" Bin Holder

Item #: WB249824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant