Add plastic laminate shelf to customize your bench. 72"L x 16"W.
Global Industrial
Model # :WB185CP136
Global Industrial Laminate Lower Shelf, 72"W
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | No |
| Type | Lower Shelf |
| Material | Plastic Laminate |
| Color | Gray |
| Manufacturers Part Number | 185CP136 |
| Brand | Global Industrial |