The workbench stringer helps increase bench stability. Its steel channel easily attaches to legs (hardware included). The wide angle channel offers extra strength. There are mounting holes for easy installation. The workbench stringer comes with mounting hardware to assemble legs to the bench top and to attach to the legs. It is finished in black powder coat for scratch resistance. The stringer is not for use with pedestal units.
Global Industrial
Model # :WB255222BK
Global Industrial Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72"W, Black
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$57.95was $85.95
Save $28.00 (33%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 6 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Style | 72" Workbench Stringer |
| Type | Stringer |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 255222BK |
| Brand | Global Industrial |