Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

72"W X 30"D Back & End Stops - Blue

72"W X 30"D Back & End Stops - Blue

Item #: WB252355BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $117.95

Quantity

Customers Also Viewed

72" BACK AND END STOPS FOR BENCH- BLUE
Prevent your tools and projects from falling off your bench. 72"L x 30"W x 2"H

Weights & Dimensions

  • Depth 30 in (76.2 cm)
  • Width 72 in (182.88 cm)
  • Height 3 in (7.62 cm)
  • Weight 4 lbs (1.82 kg)

Product Details

  • Add On Type End Stops
  • Brand Built-Rite
  • Assembly Required Yes
  • Material Steel
  • Manufacturers Part Number BS306-BL
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
72"W X 30"D Back & End Stops - Blue

72"W X 30"D Back & End Stops - Blue

Item #: WB252355BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant