Global Industrial Lower Shelf Kit 72 x 25 with Removable Dividers for 72"W x 30"D Bench - Blue
Customize your packaging workbench by adding this lower packaging shelf. It measures 25"D with 4 carton dividers and a 5"H storage shelf. Or remove the dividers and use the lower shelf for storage. Durable blue powder coat finish. Assembles easily. Used only with 30" deep benches
Global Industrial
Model # :WB606966
Global Industrial Steel Lower Shelf w/Dividers, 72"W x 25"D, Blue
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 25 in |
| Weight | 91.7 lbs |
| Fits Bench Width | 70"W x 30"D in |
Product Details
| Assembly Required | Yes |
| Type | Lower Shelf Kit |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 606966 |
| For Use With | 72"W x 30"D Workbench |
| Brand | Global Industrial |