Take 15% off your entire order!

Offer applied at checkout

Pro-Line Power Strip W/ 8 Outlets & 6' Long Cord, 72"W, Blue

Pro-Line Power Strip W/ 8 Outlets & 6' Long Cord, 72"W, Blue

Item #: WB185321BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $232.95

Quantity

Customers Also Viewed

Global Industrial™ 48x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue

Global Industrial™ 48x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue

72"L 8 Outlet Power Supply
Includes 8 outlets, on/off switch, on indicator light, resettable circuit breaker, 6' cord. Mounts to electrical supply mounting rail which is fully adjustable on uprights or to worksurface. 15A, 125V

Weights & Dimensions

  • Width 72 in (182.88 cm)
  • Cord Length 6 ft (1.83 m)

Product Details

  • Number of Outlets 8
  • Brand Pro-Line
  • Assembly Required Yes
  • Country of Origin USA
  • Material Steel
  • Manufacturers Part Number ES48/ESMR72-L14
  • Color Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line Power Strip W/ 8 Outlets & 6' Long Cord, 72"W, Blue

Pro-Line Power Strip W/ 8 Outlets & 6' Long Cord, 72"W, Blue

Item #: WB185321BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant