1" Aluminum Filter Head
Fill-Rite 700ACCF7017, 1" Aluminum Filter Head for F4030PM0, 18 GPM, In-Line
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 4-1/8 in |
| Weight | 1 lbs |
| Inlet Connection | 1 in |
Product Details
| Type | Accessory |
| Mount | In-line |
| Outlet Connection Type | NPT |
| Color | Gray |
| For Use With | F4010PM0, F4030PM0 |
| Gallons per Minute | 18 gal/min |
| Outlet | 1 |
| Manufacturers Part Number | 700ACCF7017 |
| Fuel Type | Gasoline, Diesel, Ethanol (blends up to 15%), Ultra-Low Sulfur Diesel |
| PSI | 50.0 psi |
| Inlet Connection Type | NPT |
| Housing Material | Aluminum |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |