Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Moldex

Model # :WBB2220397

MPN #: 7003

Moldex 7003 7000 Series Half Mask Respirator, Large

Product Description
The 7000/7800 Series half mask respirators are specifically designed to comfortably conform to facial contours and with a modern look that increases worker acceptance. The curved neck buckle and adjustable head cradle ensure a comfortable, custom fit for most users and without pressure points.

Workers will enjoy the all-day comfort that comes from the lightweight 7000/7800 Series masks. The low profile, compact design provides an expansive field of vision and makes the mask well suited to be worn under welding helmets.

In drop down mode the mask can be conveniently stored around the neck while on the go. Switch the strap to lock down position for quick donning of a mask pre-adjusted for personal comfort.

Features:

  • The 7800 Premium Silicone Half Mask has higher resistance to heat and compression, with all the enhanced comfort and durability of silicone
  • Sleek design for modern, high-tech look and increased worker acceptance
  • Light weight design plus extra-wide sealing area provides all-day comfort
  • Low profile, compact design fits well under welding helmets and with safety glasses
  • Mask drops down for convenient storage around the neck or locks down for custom fit
  • Adjustable head cradle and curved neck buckles for extra comfort
  • Wide field of vision
  • Maintenance made simple with very few replacement parts
  • Available pre-assembled and also as individual components
  • 100% PVC-Free®
PRICE
$30.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

Assembly RequiredNo
TypeHalf Mask
ColorBlack
Series7000
For Use WithMoldex Cartridges & Filters
Facepiece MaterialThermoplastic Elastomer
DescriptionHalf Mask Respirator
Package Quantity1
Manufacturers Part Number7003
Respirator Connection TypeBayonet
Head Harness MaterialThermoplastic Elastomer
Half Mask Suspension Type4 pt.
Cartridges IncludedNo
Disposable/ReusableReusable
BrandMoldex

Compliance & Certifications

CertificationsNIOSH Approved, OSHA 29 CFR 1910.134